Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT205D1
Zoro # G022935363
product price:Â
$
91.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure
Double Sealed
System of Measurement
Metric
Bore Diameter
25 mm
Internal Clearance
CN
Overall Length
97 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT205D1
- Zoro #
- G022935363
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Double Sealed
- System of Measurement
- Metric
- Internal Clearance
- CN
- Bearing Insert Material
- Chrome Steel
- Expansion Type
- Fixed
- Series
- Take Ups
- Bearing Insert Type
- Radial Ball
- Bearing Lubrication
- Relubricateable
- Housing Material
- Cast Iron
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Compatible Frame
- PNS-100
- Item
- Take-Up Bearing Unit
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Double Sealed, Compatible Frame PNS-100, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 89 mm, Overall Length 97 mm, Overall Width 34.1 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.