Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT212-207D1
Zoro # G922935357
product price:Â
$
228.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure
Double Sealed
Housing Material
Cast Iron
Overall Height
5.75 in
Compatible Frame
PNS-208
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT212-207D1
- Zoro #
- G922935357
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Double Sealed
- Housing Material
- Cast Iron
- Compatible Frame
- PNS-208
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Insert Material
- Chrome Steel
- System of Measurement
- Inch
- Item
- Take-Up Bearing Unit
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Series
- Take Ups
- Bearing Lubrication
- Relubricateable
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Closure Double Sealed, Compatible Frame PNS-208, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 5.75 in, Overall Length 7.625 in, Overall Width 65.1 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.