Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT206D1
Zoro # G322935384
product price:Â
$
94.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Expansion Type
Fixed
Overall Height
4.015 in
Internal Clearance
CN
Compatible Frame
PNS-108
Lubricant Material
Lithium Complex Grease - NLGI #2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT206D1
- Zoro #
- G322935384
- UPC #
- -
- Country of Origin
- Japan
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Compatible Frame
- PNS-108
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- System of Measurement
- Inch
- Series
- Take Ups
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Bearing Lubrication
- Relubricateable
- Bearing Insert Material
- Chrome Steel
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Double Sealed, Compatible Frame PNS-108, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 4.015 in, Overall Length 4.448 in, Overall Width 2.062 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.