Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # SUCT210-31
Zoro # G022935462
product price:Â
$
509.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCT210-31
- Zoro #
- G022935462
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Take-Up Bearing Unit
- Closure
- Double Sealed
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- Expansion Type
- Fixed
- Compatible Frame
- PWS200
- Internal Clearance
- CN
- Bearing Insert Type
- Radial Ball
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame PWS200, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Overall Height 4.606 in, Overall Length 5.866 in, Overall Width 3 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.