Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT210D1
Zoro # G922935678
product price:Â
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Internal Clearance
CN
Closure
Double Sealed
Lubricant Material
Lithium Complex Grease - NLGI #2
Series
Take Ups
Overall Width
51.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT210D1
- Zoro #
- G922935678
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 51.6 mm
- Overall Height
- 117 mm
- Bore Diameter
- 50 mm
- Overall Length
- 151 mm
- Length
- 151 mm
Details
- Internal Clearance
- CN
- Closure
- Double Sealed
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Series
- Take Ups
- Housing Material
- Cast Iron
- Expansion Type
- Fixed
- Item
- Take-Up Bearing Unit
- Compatible Frame
- PNS-200
- Bearing Insert Material
- Chrome Steel
- Bearing Insert Type
- Radial Ball
- Bearing Lubrication
- Relubricateable
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 117 mm, Overall Length 151 mm, Overall Width 51.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.