Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT316D1
Zoro # G222935613
product price:Â
$
851.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
230 mm
Closure
Double Sealed
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT316D1
- Zoro #
- G222935613
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Housing Material
- Cast Iron
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Bearing Insert Material
- Chrome Steel
- System of Measurement
- Metric
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Radial Ball
- Series
- Take Ups
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 80 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 230 mm, Overall Length 282 mm, Overall Width 86 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.