Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT211D1
Zoro # G922935685
product price:Â
$
190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Overall Length
171 mm
Overall Height
145 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT211D1
- Zoro #
- G922935685
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 171 mm
- Overall Height
- 145 mm
- Bore Diameter
- 55 mm
- Overall Width
- 55.6 mm
- Length
- 171 mm
Details
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- Series
- Take Ups
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Compatible Frame
- PNS-204
- Bearing Insert Material
- Chrome Steel
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Item
- Take-Up Bearing Unit
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Closure Double Sealed, Compatible Frame PNS-204, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 145 mm, Overall Length 171 mm, Overall Width 55.6 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.