Shop NTN
See all product information
Create Account
Take-Up Unit
- Mfr # UCT208D1
- Zoro # G122935829
product price:Â
$
131.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
144 mm
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT208D1
- Zoro #
- G122935829
- UPC #
- -
- Country of Origin
- Japan
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Compatible Frame
- PNS-200
- Series
- Take Ups
- Housing Material
- Cast Iron
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Radial Ball
- Internal Clearance
- CN
- System of Measurement
- Metric
- Closure
- Double Sealed
- Bearing Insert Material
- Chrome Steel
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 114 mm, Overall Length 144 mm, Overall Width 49.2 mm, System of Measurement Metric