Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT214D1
Zoro # G622935695
product price:Â
$
257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
167 mm
Closure
Double Sealed
Bore Diameter
70 mm
Overall Length
224 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT214D1
- Zoro #
- G622935695
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Double Sealed
- Housing Material
- Cast Iron
- Internal Clearance
- CN
- Item
- Take-Up Bearing Unit
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Series
- Take Ups
- Bearing Insert Material
- Chrome Steel
- Expansion Type
- Fixed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 70 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 167 mm, Overall Length 224 mm, Overall Width 74.6 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.