Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT320D1
Zoro # G722935410
product price:Â
$
1,358.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
345 mm
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Closure
Double Sealed
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT320D1
- Zoro #
- G722935410
- UPC #
- -
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Internal Clearance
- CN
- Closure
- Double Sealed
- Housing Material
- Cast Iron
- Bearing Insert Material
- Chrome Steel
- Item
- Take-Up Bearing Unit
- Series
- Take Ups
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 100 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 290 mm, Overall Length 345 mm, Overall Width 108 mm, System of Measurement Metric