Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT215-215D1
Zoro # G722935601
product price:Â
$
262.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Take Ups
Overall Height
6.562 mm
Overall Length
9.125 in
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT215-215D1
- Zoro #
- G722935601
- UPC #
- -
- Country of Origin
- Japan
- Series
- Take Ups
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Bearing Insert Material
- Chrome Steel
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- System of Measurement
- Inch
- Closure
- Double Sealed
- Internal Clearance
- CN
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- Take-Up Bearing Unit
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 6.562 mm, Overall Length 9.125 in, Overall Width 3.063 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.