Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT216D1
Zoro # G622935381
product price:Â
$
421.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Overall Length
235 mm
Bearing Insert Type
Radial Ball
Overall Width
62.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT216D1
- Zoro #
- G622935381
- UPC #
- -
- Country of Origin
- Japan
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Internal Clearance
- CN
- Series
- Take Ups
- Bearing Insert Material
- Chrome Steel
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Expansion Type
- Fixed
- Closure
- Double Sealed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 80 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 184 mm, Overall Length 235 mm, Overall Width 62.6 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.