Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # SUCT204-12
Zoro # G022935509
product price:Â
$
172.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure
Double Sealed
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCT204-12
- Zoro #
- G022935509
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 3.7 in
- Overall Width
- 1.75 in
- Overall Height
- 3.503 in
- Length
- 3.7 in
Details
- Closure
- Double Sealed
- Series
- Sentinel Series
- Item
- Take-Up Bearing Unit
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Compatible Frame
- PWS100
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Compatible Frame PWS100, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Overall Height 3.503 in, Overall Length 3.7 in, Overall Width 1.75 in, System of Measurement Inch