Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT318D1
Zoro # G422935581
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Overall Width
96 mm
Overall Height
255 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT318D1
- Zoro #
- G422935581
- UPC #
- -
- Country of Origin
- Japan
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Expansion Type
- Fixed
- Series
- Take Ups
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Chrome Steel
- Item
- Take-Up Bearing Unit
- Closure
- Double Sealed
- Housing Material
- Cast Iron
- Internal Clearance
- CN
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 90 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 255 mm, Overall Length 312 mm, Overall Width 96 mm, System of Measurement Metric