Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT205-100D1
Zoro # G922935418
product price:Â
$
79.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Frame
PNS-100
Overall Width
1.875 in
Housing Material
Cast Iron
Series
Take Ups
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT205-100D1
- Zoro #
- G922935418
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.875 in
- Overall Length
- 3.818 in
- Overall Height
- 3.503 in
- Bore Diameter
- 1 in
- Length
- 3.818 in
Details
- Compatible Frame
- PNS-100
- Housing Material
- Cast Iron
- Series
- Take Ups
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Bearing Insert Material
- Chrome Steel
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame PNS-100, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 3.503 in, Overall Length 3.818 in, Overall Width 1.875 in, System of Measurement Inch