Shop NTN
See all product information
Create Account
Take-Up Unit
- Mfr # UELT210-115D1
- Zoro # G922935531
product price:Â
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Material
Cast Iron
Internal Clearance
CN
Bearing Insert Type
Radial Ball
Overall Height
4.606 in
Overall Length
5.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELT210-115D1
- Zoro #
- G922935531
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Internal Clearance
- CN
- Bearing Insert Type
- Radial Ball
- Expansion Type
- Fixed
- Bearing Insert Material
- Chrome Steel
- Series
- Take Ups
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Compatible Frame
- PNS-200
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Lubricant Material
- Lithium Complex Grease - NLGI #2
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 4.606 in, Overall Length 5.866 in, Overall Width 3 in, System of Measurement Inch