Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UELT210-200D1
Zoro # G022935417
product price:Â
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Overall Height
4.606 in
Bearing Lubrication
Relubricateable
Overall Length
5.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELT210-200D1
- Zoro #
- G022935417
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 4.606 in
- Overall Length
- 5.866 in
- Overall Width
- 3 in
- Bore Diameter
- 2 in
- Length
- 5.866 in
Details
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Expansion Type
- Fixed
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Insert Material
- Chrome Steel
- Internal Clearance
- CN
- Compatible Frame
- PNS-200
- Series
- Take Ups
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 4.606 in, Overall Length 5.866 in, Overall Width 3 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.