Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UKT213D1
Zoro # G522935429
product price:Â
$
252.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Insert Material
Chrome Steel
Overall Width
65 mm
Bore Diameter
60 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKT213D1
- Zoro #
- G522935429
- UPC #
- -
- Country of Origin
- Japan
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Insert Material
- Chrome Steel
- Item
- Take-Up Bearing Unit
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Series
- Take Ups
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Closure
- Double Sealed
- Bearing Insert Type
- Radial Ball
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 167 mm, Overall Length 224 mm, Overall Width 65 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.