Shop NTN

Take-Up Unit

  • Mfr # SUCT205CCFG1

  • Zoro # G222935781


product price: 
$
293.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Housing Material
Stainless Steel
Overall Length
97 mm
Bearing Insert Type
Radial Ball
Compatible Frame
PWS100
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCT205CCFG1
Zoro #
G222935781
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
97 mm
Overall Width
47.3 mm
Overall Height
89 mm
Bore Diameter
25 mm
Length
97 mm

Details

Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Compatible Frame
PWS100
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Expansion Type
Fixed
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Item
Take-Up Bearing Unit
System of Measurement
Metric
Bearing Insert Material
Stainless Steel

Description

Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Double Sealed, Compatible Frame PWS100, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Overall Height 89 mm, Overall Length 97 mm, Overall Width 47.3 mm, System of Measurement Metric

Ratings & reviews