Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Taper Roller Bearing Cone, 1.781 Bore In 4T-LM102949

Taper Roller Bearing Cone, 1.781 Bore In (Discontinued)

  • Mfr # 4T-LM102949
  • Zoro # G1159995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM102949
Zoro #
G1159995
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.7812 in
Cone Width
0.78 in
Max. Shaft Fillet Radius (In.)
0.14 in
Shaft Fillet Radius
0.137 in
Inside Diameter
1.781 in
Bore Diameter Tolerance
+0.0000 to -0.0005 in
Bore Diameter
1 49/64 in
Outside Diameter
2.76 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
12,100 lb
Static Load Capacity (Lb.)
17,100 lb
For Use With
1YTU8 Taper Roller Bearing Cup
Lubrication
Not Lubricated
Agency Compliance
ABMA
Type
Inch Series
Temp. Range (F)
-40 Degrees to 250 Degrees F
Raceway
Steel (G4104)
Cage Material
Pressed Steel
Dynamic Load Capacity
13,488.5 lbf
Bore Type
Tapered
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Standards
ABMA
Number of Rows
One
Bearing Industry Number
LM102949
Static Load Capacity
17,085.5 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM102949, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Pressed Steel, Cone Width 0.78 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.76 in, Ring Material Carbon Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000 to -0.0005 in, Dynamic Load Capacity 13,488.5 lbf, Inside Diameter 1.781 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.