This item is Discontinued.

Ntn Taper Roller Bearing Cone, 2.000 Bore In 4T-LM104949

Taper Roller Bearing Cone, 2.000 Bore In (Discontinued)

  • Mfr # 4T-LM104949
  • Zoro # G1524266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM104949
Zoro #
G1524266
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Cone Width
0.875 in
Max. Shaft Fillet Radius (In.)
0.14 in
Inside Diameter
2 in
Bore Diameter
2 in
Bore Diameter Tolerance
+0.0000 to -0.0005 in
Shaft Fillet Radius
0.137 in
Outside Diameter
3.07 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
15,600 lb
Static Load Capacity (Lb.)
21,100 lb
For Use With
1YTU6 Taper Roller Bearing Cup
Lubrication
Not Lubricated
Raceway
Steel (G4104)
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
Type
Inch Series
Static Load Capacity
21,131.2 lbf
Dynamic Load Capacity
17,422 lbf
Bore Type
Tapered
System of Measurement
Inch
Standards
ABMA
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bearing Industry Number
LM104949
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM104949, Bore Diameter 2 in, Bore Type Tapered, Cage Material Pressed Steel, Cone Width 0.875 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.07 in, Ring Material Carbon Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000 to -0.0005 in, Dynamic Load Capacity 17,422 lbf, Inside Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.