Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cone, 3.500 Bore In

  • Mfr # HM518445

  • Zoro # G1291333


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.5 in
Cone Width
1.562 in
Max. Shaft Fillet Radius (In.)
0.25 in
Dynamic Load Capacity (Lb.)
61,000 lb
Static Load Capacity (Lb.)
90,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM518445
Zoro #
G1291333
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3.5 in
Cone Width
1.562 in
Max. Shaft Fillet Radius (In.)
0.25 in
Bore Diameter
3 1/2 in
Shaft Fillet Radius
0.25 in
Inside Diameter
3.5 in
Outside Diameter
5.787 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
61,000 lb
Static Load Capacity (Lb.)
90,000 lb
For Use With
1YTY4 Taper Roller Bearing Cup
Agency Compliance
ABMA
Cage Material
Pressed Steel
Lubrication
Not Lubricated
Type
Inch Series
Temp. Range (F)
-40 Degrees to 250 Degrees F
Raceway
Steel (G4104)
Roller Material Grade
52100
Ring Material Grade
52100
Bearing Industry Number
HM518445
Roller Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA
Compatible Cup Manufacturer Part Number
HM518410
Static Load Capacity
400 kN
Number of Rows
One
System of Measurement
Inch
Ring Material
Alloy Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
271 kN

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM518445, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTY4, Compatible Cup Manufacturer Part Number HM518410, Cone Width 1.562 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.787 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 271 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.