This item is Discontinued.

Ntn Taper Roller Bearing Cup, OD 1.980 In 4T-L44610

Taper Roller Bearing Cup, OD 1.980 In (Discontinued)

  • Mfr # 4T-L44610
  • Zoro # G2354615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L44610
Zoro #
G2354615
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.9687 in
Cup Width
0.42 in
Bearing Width (In.)
0.5313 in
Max. House Fillet Radius (In.)
0.04 in
Max. Housing Shoulder Dia. (In.)
1.85 in
Min. Housing Shoulder Dia. (In.)
1.75 in
Outside Diameter
1 31/32 in
Overall Width
0.42 in
Housing Fillet Radius
0.051 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTV6 Taper Roller Bearing Cone
Temp. Range (F)
-20 Degrees to 250 Degrees F
Type
Inch Series
Agency Compliance
ABMA
Material
Case Carburized Steel
Maximum Temperature
250 Degrees F
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
Ring Material
Alloy Steel
Static Load Capacity
7,600 lbf
Minimum Temperature
-20 Degrees F
Standards
ABMA
Compatible Cone Manufacturer Part Number
L44640, L44643, L44649

Description

Tapered Roller Bearing Cup, Compatible Cone Manufacturer Part Number L44640, L44643, L44649, Cup Width 0.42 in, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 31/32 in, Overall Width 0.42 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.051 in, Standards ABMA, Static Load Capacity 7,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.