Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, OD 5.512 In

  • Mfr # 572

  • Zoro # G2870445


product price: $35.19
/ea

Key Features

Outside Dia. (In.)
2.4803 in
Cup Width
1.125 in
Bearing Width (In.)
0.6967 in
Max. House Fillet Radius (In.)
0.06 in
Max. Housing Shoulder Dia. (In.)
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572
Zoro #
G2870445
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.4803 in
Cup Width
1.125 in
Bearing Width (In.)
0.6967 in
Max. House Fillet Radius (In.)
0.06 in
Max. Housing Shoulder Dia. (In.)
2.36 in
Min. Housing Shoulder Dia. (In.)
2.2 in
Housing Fillet Radius
3.3 mm
Bore Diameter
4 29/32 in
Overall Width
1.125 in
Outside Diameter
5 1/2 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTW5 Taper Roller Bearing Cone
Type
Inch Series
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 250 Degrees F
Material
Case Carburized Steel
System of Measurement
Inch
Ring Material Grade
52100
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
575, 575S, 576, 577, 580, 581, 582
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
265 kN

Description

Tapered Roller Bearing Cup, Bore Diameter 4 29/32 in, Compatible Cone Grainger Part Number 1YTW5, 55PY14, Compatible Cone Manufacturer Part Number 575, 575S, 576, 577, 580, 581, 582, Cup Width 1.125 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 1/2 in, Overall Width 1.125 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.