Zoro Homepage

Tapered Roller Bearing Assy., 0.61"

  • Mfr # 4T-LM11949/LM119#01

  • Zoro # G508638320


product price: $18.19
/ea

Key Features

Cup Width
0.475 in
Cone Width
0.61 in
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Bearing Industry Number
LM11949/LM11910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM11949/LM119#01
Zoro #
G508638320
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.475 in
Cone Width
0.61 in
Outside Diameter
1 49/64 in
Bore Diameter
3/4 in
Overall Width
0.61 in
Shaft Fillet Radius
0.051 in
Housing Fillet Radius
0.051 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Bearing Industry Number
LM11949/LM11910
Number of Rows
One
Bore Type
Cylindrical
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material Grade
Case Carburized Grade Steel
Lubrication Openings
None
Ring Material Grade
Case Carburized Grade Steel
Dynamic Load Capacity
6,300 lbf
Cage Material Grade
Low Carbon Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
ABMA Rating
Class 4
Flange Type
Non-Flanged
Static Load Capacity
6,500 lbf
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM11949/LM11910, Bore Diameter 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.61 in, Cup Width 0.475 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 49/64 in, Overall Width 0.61 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.