Zoro Homepage

Tapered Roller Bearing Assy., 0.61

  • Mfr # 4T-LM12749/LM12711

  • Zoro # G808638303


product price: $19.29
/ea

Key Features

Cup Width
0.475 in
Cone Width
0.655 in
Lubrication Openings
None
Dynamic Load Capacity
6,650 lbf
Bore Diameter
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM12749/LM12711
Zoro #
G808638303
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.475 in
Cone Width
0.655 in
Bore Diameter
55/64 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
0.61 in
Housing Fillet Radius
0.05 in
Outside Diameter
1 51/64 in
Shaft Fillet Radius
0.05 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Dynamic Load Capacity
6,650 lbf
ISO Rating
Class 2
Number of Rows
One
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Cage Material
Pressed Steel
Static Load Capacity
7,650 lbf
Bore Type
Cylindrical
Roller Material
Carbon Steel
Bearing Industry Number
LM12749/LM12711
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM12749/LM12711, Bore Diameter 55/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.655 in, Cup Width 0.475 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 51/64 in, Overall Width 0.61 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.