Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.656

  • Mfr # 4T-17580/17520

  • Zoro # G808638358


product price: $66.79
/ea

Key Features

Cup Width
0.531 in
Cone Width
0.656 in
Cage Material
Pressed Steel
Bore Diameter Tolerance
0.0000/+0.0010 in
Dynamic Load Capacity
6,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-17580/17520
Zoro #
G808638358
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.531 in
Cone Width
0.656 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.06 in
Bore Diameter
5/8 in
Outside Diameter
1 11/16 in
Shaft Fillet Radius
0.06 in
Overall Width
0.656 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Dynamic Load Capacity
6,000 lbf
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One
ISO Rating
Class 4
Maximum Temperature
250 Degrees F
Static Load Capacity
5,850 lbf
Standards
ABMA/ANSI
Lubrication Openings
None
Roller Material
Carbon Steel
Bearing Industry Number
17580/17520
Ring Material
Carbon Steel
ABMA Rating
Class 4
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 17580/17520, Bore Diameter 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.656 in, Cup Width 0.531 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 11/16 in, Overall Width 0.656 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.