Zoro Homepage

Tapered Roller Bearing Assy., 0.781

  • Mfr # 4T-12580/12520

  • Zoro # G908637442


product price: $45.19
/ea

Key Features

Cup Width
0.625 in
Cone Width
0.781 in
Static Load Capacity
8,750 lbf
Dynamic Load Capacity
8,450 lbf
Bore Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-12580/12520
Zoro #
G908637442
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.625 in
Cone Width
0.781 in
Bore Diameter
13/16 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
1 15/16 in
Housing Fillet Radius
0.06 in
Shaft Fillet Radius
0.06 in
Overall Width
0.781 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 12580/12520, Bore Diameter 13/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.781 in, Cup Width 0.625 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 15/16 in, Overall Width 0.781 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.