Tapered Roller Bearing Assy., 0.843
Mfr # 4T-M86649/M86610PX2
Zoro # G808637702
product price: $29.49
/eaKey Features
Cup Width
0.646 in
Cone Width
0.843 in
Bore Diameter
1 3/16 in
Outside Diameter
2 33/64 in
Cage Material
Pressed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-M86649/M86610PX2
Zoro #
G808637702
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
0.646 in
Cone Width
0.843 in
Bore Diameter
1 3/16 in
Outside Diameter
2 33/64 in
Overall Width
0.843 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.062 in
Housing Fillet Radius
0.062 in
Description
Tapered Roller Bearing Assembly, Bearing Industry Number M86649/M86610, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.843 in, Cup Width 0.646 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 33/64 in, Overall Width 0.843 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.