Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 14 mm

  • Mfr # 32907XU

  • Zoro # G908638388


product price: $70.93
/ea

Key Features

Cup Width
11.5 mm
Cone Width
14 mm
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Overall Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32907XU
Zoro #
G908638388
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
11.5 mm
Cone Width
14 mm
Overall Width
14 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
35 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
55 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Number of Rows
One
Lubrication Openings
None
Standards
ISO
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Static Load Capacity
37.5 kN
Dynamic Load Capacity
27.4 kN
Bore Type
Cylindrical
Roller Material
Steel
Bearing Industry Number
32907X
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32907X, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 14 mm, Cup Width 11.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 55 mm, Overall Width 14 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.