Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.875

  • Mfr # 67790/67720

  • Zoro # G208638422


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.5 in
Cone Width
1.875 in
Overall Width
1.875 in
Bore Diameter
7 in
Outside Diameter
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67790/67720
Zoro #
G208638422
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.5 in
Cone Width
1.875 in
Overall Width
1.875 in
Bore Diameter
7 in
Outside Diameter
9 3/4 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.14 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
175,000 lbf
System of Measurement
Inch
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
83,000 lbf
Maximum Temperature
250 Degrees F
ISO Rating
Class 4
Lubrication Openings
None
Standards
ABMA/ANSI
Number of Rows
One
Bore Type
Cylindrical
Bearing Industry Number
67790/67720
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
ABMA Rating
Class 4
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 67790/67720, Bore Diameter 7 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.875 in, Cup Width 1.5 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9 3/4 in, Overall Width 1.875 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.