Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 19.25 mm

  • Mfr # 4T-32204

  • Zoro # G908638319


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Cup Width
15 mm
Cone Width
18 mm
Bore Diameter
20 mm
Housing Fillet Radius
1 mm
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32204
Zoro #
G908638319
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
15 mm
Cone Width
18 mm
Bore Diameter
20 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Overall Width
19.25 mm
Outside Diameter
47 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.014/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
36.5 kN
Lubrication Openings
None
Static Load Capacity
39.5 kN
System of Measurement
Metric
Number of Rows
One
ISO Rating
Class 0
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Standards
ISO
Roller Material
Carbon Steel
Bearing Industry Number
32204
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32204, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 18 mm, Cup Width 15 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 19.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.