Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 2.5 in

  • Mfr # 95500/95925

  • Zoro # G708638281


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.937 in
Cone Width
2.5 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Dynamic Load Capacity
127,000 lbf
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95500/95925
Zoro #
G708638281
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.937 in
Cone Width
2.5 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Overall Width
2.5 in
Shaft Fillet Radius
0.25 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.13 in
Bore Diameter
5 in
Outside Diameter
9 1/4 in

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
127,000 lbf
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
ISO Rating
Class 4
Bore Type
Cylindrical
Lubrication Openings
None
Static Load Capacity
206,000 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
95500/95925
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 95500/95925, Bore Diameter 5 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 2.5 in, Cup Width 1.937 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9 1/4 in, Overall Width 2.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.