Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 26.25 mm

  • Mfr # 30214U

  • Zoro # G108637389


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cup Width
21 mm
Cone Width
24 mm
Overall Width
26.25 mm
Static Load Capacity
162 kN
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30214U
Zoro #
G108637389
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
21 mm
Cone Width
24 mm
Overall Width
26.25 mm
Outside Diameter
125 mm
Bore Diameter
70 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
1.5 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
162 kN
Lubrication Openings
None
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Standards
ISO
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Cylindrical
Dynamic Load Capacity
131 kN
System of Measurement
Metric
Roller Material
Steel
Bearing Industry Number
30214
Ring Material
Carbon Steel
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30214, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 24 mm, Cup Width 21 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 125 mm, Overall Width 26.25 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.