Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 32 mm

  • Mfr # 4T-33209

  • Zoro # G408637942


product price: $63.29
/ea

Key Features

Cup Width
25 mm
Cone Width
32 mm
Bore Diameter
45 mm
Static Load Capacity
141 kN
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33209
Zoro #
G408637942
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
25 mm
Cone Width
32 mm
Bore Diameter
45 mm
Outside Diameter
85 mm
Overall Width
32 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
141 kN
Lubrication Openings
None
Bore Type
Cylindrical
Standards
ISO
System of Measurement
Metric
ISO Rating
Class 0
Number of Rows
One
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
107 kN
Bearing Industry Number
33209
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33209, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 32 mm, Cup Width 25 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 85 mm, Overall Width 32 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.