Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 71.75 mm

  • Mfr # 32228U

  • Zoro # G908637916


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Cup Width
58 mm
Cone Width
68 mm
Cage Material
Pressed Steel
Bore Type
Cylindrical
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32228U
Zoro #
G908637916
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
58 mm
Cone Width
68 mm
Outside Diameter
250 mm
Overall Width
71.75 mm
Shaft Fillet Radius
3 mm
Bore Diameter
140 mm
Housing Fillet Radius
2.5 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Bore Type
Cylindrical
Lubrication Openings
None
Number of Rows
One
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
610 kN
Standards
ISO
Static Load Capacity
920 kN
ISO Rating
Class 0
Roller Material
Steel
Bearing Industry Number
32228
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100
Ring Material Grade
52100
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32228, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 68 mm, Cup Width 58 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 250 mm, Overall Width 71.75 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.