Zoro Homepage

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-HM801346X

  • Zoro # G008637991


product price: $52.19
/ea

Key Features

Cone Width
1.125 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
26,300 lbf
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM801346X
Zoro #
G008637991
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.125 in
Bore Diameter
1 1/2 in
Inside Diameter
2.387 in
Outside Diameter
3.07 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
26,300 lbf
Number of Rows
One
Bearing Industry Number
HM801346X
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
HM801310, HM801311
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
19,600 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM801346X, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM801310, HM801311, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.07 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 19,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.