Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/16

  • Mfr # 4T-14116

  • Zoro # G108637464


product price: $31.49
/ea

Key Features

Cone Width
0.771 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Inside Diameter
2.48 in
Dynamic Load Capacity
10,900 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-14116
Zoro #
G108637464
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.771 in
Inside Diameter
2.48 in
Bore Diameter
1 3/16 in
Shaft Fillet Radius
0.03 in
Outside Diameter
2.48 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
10,900 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
14274, 14276, 14283
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Number of Rows
One
Static Load Capacity
13,000 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
14116
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 14116, Bore Diameter 1 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 14274, 14276, 14283, Cone Width 0.771 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.48 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,900 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.