Zoro Homepage

Tapered Roller Bearing Cone, 1-49/64

  • Mfr # 4T-3586

  • Zoro # G808638426


product price: $62.19
/ea

Key Features

Cone Width
1.216 in
Cage Material
Chrome Steel
System of Measurement
Inch
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
3520, 3525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3586
Zoro #
G808638426
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.216 in
Bore Diameter
1 49/64 in
Inside Diameter
2.73 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.19 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
3520, 3525
Roller Material
Carbon Steel
Static Load Capacity
26,300 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
Dynamic Load Capacity
21,100 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
3586

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3586, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3520, 3525, Cone Width 1.216 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,100 lbf, Inside Diameter 2.73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.