Zoro Homepage

Tapered Roller Bearing Cone, 1-5/16

  • Mfr # 4T-HM88547

  • Zoro # G808637955


product price: $43.79
/ea

Key Features

Cone Width
1.093 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
HM88510, HM88511
Minimum Temperature
-40 Degrees F
Inside Diameter
2.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM88547
Zoro #
G808637955
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.093 in
Inside Diameter
2.023 in
Outside Diameter
2.76 in
Bore Diameter
1 5/16 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
HM88510, HM88511
Minimum Temperature
-40 Degrees F
Static Load Capacity
21,800 lbf
Dynamic Load Capacity
16,200 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
HM88547
Number of Rows
One
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Bore Type
Tapered
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM88547, Bore Diameter 1 5/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM88510, HM88511, Cone Width 1.093 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.