Shop RULAND
See all product information
Create Account
Single U-Joint, 19 mm x 16 mm Bores, 38.0 mm OD, Steel
- Mfr # USSK24-19MM-16MM-F
- Zoro # G500675446
product price:
$
418.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
38.0 mm
Bore
19 mm x 16 mm
Material
Alloy Steel
Keyway
6 mm x 5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USSK24-19MM-16MM-F
- Zoro #
- G500675446
- UPC #
- 63452934093
- Country of Origin
- United States
- Type
- Single, Friciton Bearing
- Bore
- 19 mm x 16 mm
- Material
- Alloy Steel
- Keyway
- 6 mm x 5 mm
- Lubrication
- LUBRIPLATE No. 1200-2
- SAE or Metric
- Metric
- Setscrew
- 5/16-18
- Weight
- 1.45 lbs
- Bore Tolerance
- +0.025 mm / -0.000 mm
- Max Operating Angle
- 45°
- B1 Shaft Penetration
- 35.6 mm
- Rated Torque
- 226.0 Nm
- B2 Shaft Penetration
- 35.6 mm
- Max. Torque
- 1129.8 Nm
- Matching Boot
- UBOOT24/38-NI-KIT
- Style
- Roud Bore, Set Screw, Keyway
Dimensions
- Outside Dia.
- 38.0 mm
- Length
- 108.0 mm
- Yoke Length (LY)
- 54.0 mm
- Hub Depth
- 35.6 mm
- Set Screw Size
- 5/16/2018
Description
This Ruland single friction bearing universal joint with set screws and keyways has 19mm x 16mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.