Tapered Roller Bearing Cone, 1-9/16
Mfr # 4T-M201047
Zoro # G508637941
product price: $38.49
/eaKey Features
Cone Width
0.87 in
Cage Material
Chrome Steel
System of Measurement
Inch
Bore Diameter
1 9/16 in
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-M201047
Zoro #
G508637941
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.87 in
Bore Diameter
1 9/16 in
Outside Diameter
2.52 in
Inside Diameter
2.309 in
Shaft Fillet Radius
0.03 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Ring Material
Carbon Steel
Bearing Industry Number
M201047
Roller Material
Carbon Steel
Static Load Capacity
17,900 lbf
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
M201011
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
13,900 lbf
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number M201047, Bore Diameter 1 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M201011, Cone Width 0.87 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.52 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 13,900 lbf, Inside Diameter 2.309 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.