Tapered Roller Bearing Cone, 2-23/64
Mfr # 4T-28980
Zoro # G408637416
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Cone Width
1 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
28980
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-28980
Zoro #
G408637416
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 23/64 in
Inside Diameter
3.308 in
Outside Diameter
3.5 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
28980
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
30,000 lbf
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
28920, 28921
System of Measurement
Inch
Roller Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI
Dynamic Load Capacity
20,300 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 28980, Bore Diameter 2 23/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28920, 28921, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,300 lbf, Inside Diameter 3.308 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.