Zoro Homepage

Tapered Roller Bearing Cone, 2-29/32

  • Mfr # 29688

  • Zoro # G608637667


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Bore Diameter
2 29/32 in
Roller Material
Carbon Steel
Inside Diameter
3.753 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29688
Zoro #
G608637667
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1 in
Bore Diameter
2 29/32 in
Inside Diameter
3.753 in
Shaft Fillet Radius
0.06 in
Outside Diameter
4.29 in
For Cup Width
4.75 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Dynamic Load Capacity
23,600 lbf
Static Load Capacity
38,500 lbf
Bearing Industry Number
29688
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bore Type
Tapered
System of Measurement
Inch
Number of Rows
One
Compatible Cup Manufacturer Part Number
29620, 29620B, 29621, 29630

Description

Tapered Roller Bearing Cone, Bearing Industry Number 29688, Bore Diameter 2 29/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 29620, 29620B, 29621, 29630, Cone Width 1 in, For Cup Width 4.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.29 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.