Tapered Roller Bearing Cone, 2-3/4
Mfr # 4T-L713049
Zoro # G908638371
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Cone Width
0.75 in
Cage Material
Chrome Steel
Outside Diameter
3.62 in
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-L713049
Zoro #
G908638371
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.75 in
Outside Diameter
3.62 in
Shaft Fillet Radius
0.06 in
Bore Diameter
2 3/4 in
Inside Diameter
3.426 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Ring Material
Carbon Steel
System of Measurement
Inch
Dynamic Load Capacity
13,600 lbf
Standards
ABMA/ANSI
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Bearing Industry Number
L713049
Maximum Temperature
250 Degrees F
Static Load Capacity
23,800 lbf
Compatible Cup Manufacturer Part Number
L713010
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number L713049, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L713010, Cone Width 0.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 13,600 lbf, Inside Diameter 3.426 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.