Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2

  • Mfr # 3775

  • Zoro # G908637640


product price: $61.69
/ea

Key Features

Cone Width
1.193 in
Cage Material
Chrome Steel
Bearing Industry Number
3775
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3775
Zoro #
G908637640
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.193 in
Outside Diameter
3.46 in
For Cup Width
0.937 in
Inside Diameter
3.001 in
Bore Diameter
2 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
3775
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
3720, 3720B, 3726, 3730, 3732, 3733, 3737
Bore Type
Tapered
Static Load Capacity
33,500 lbf
Dynamic Load Capacity
24,500 lbf
Standards
ABMA/ANSI
Number of Rows
One
Ring Material
Carbon Steel
System of Measurement
Inch
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3775, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3720B, 3726, 3730, 3732, 3733, 3737, Cone Width 1.193 in, For Cup Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.46 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.