Tapered Roller Bearing, Cone & Cup; 0.9835 In Id X 2.4409 In Od X 0.6522 In W; Single Row
- Mfr # 4T-17098 W/17244
- Zoro # G211308510
product price:Â
$
59.15
/ea
Key Features
Bore Dia. (In.)
0.9835 in
Bearing Width (In.)
0.63 in
Outside Dia. (mm)
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 4T-17098 W/17244
- Zoro #
- G211308510
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tapered Roller Bearing
Dimensions
- Bore Dia. (In.)
- 0.9835 in
- Bearing Width (In.)
- 0.63 in
- Outside Dia. (mm)
- 62 mm
Description
502163, Case Carburized Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.