Tapered Roller Bearing Cone, 2-3/8
Mfr # 4T-HM911245
Zoro # G908637626
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.312 in
Cage Material
Chrome Steel
Bore Type
Tapered
Outside Diameter
4.87 in
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-HM911245
Zoro #
G908637626
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.312 in
Outside Diameter
4.87 in
Shaft Fillet Radius
0.2 in
Bore Diameter
2 3/8 in
Inside Diameter
3.827 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
HM911210
Roller Material
Carbon Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bearing Industry Number
HM911245
Maximum Temperature
250 Degrees F
Static Load Capacity
42,500 lbf
Dynamic Load Capacity
35,500 lbf
System of Measurement
Inch
Ring Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM911245, Bore Diameter 2 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM911210, Cone Width 1.312 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 35,500 lbf, Inside Diameter 3.827 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.