Zoro Homepage

Tapered Roller Bearing Cone, 2

  • Mfr # 4T-3795

  • Zoro # G508637514


product price: $67.79
/ea

Key Features

Cone Width
1.193 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Shaft Fillet Radius
0.14 in
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3795
Zoro #
G508637514
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.193 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.23 in
Bore Diameter
2 in
Inside Diameter
3.001 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bore Type
Tapered
Dynamic Load Capacity
24,500 lbf
Minimum Temperature
-40 Degrees F
Static Load Capacity
33,500 lbf
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bearing Industry Number
3795
Maximum Temperature
250 Degrees F
Number of Rows
One
Compatible Cup Manufacturer Part Number
3720, 3729D, 3730
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3795, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3729D, 3730, Cone Width 1.193 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.23 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.