Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2

  • Mfr # 4T-HM907643

  • Zoro # G108637549


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.125 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.14 in
Static Load Capacity
30,500 lbf
Outside Diameter
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM907643
Zoro #
G108637549
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.125 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.13 in
Bore Diameter
2 in
Inside Diameter
3.095 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
30,500 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Bearing Industry Number
HM907643
Standards
ABMA/ANSI
Dynamic Load Capacity
23,400 lbf
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
HM907614
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM907643, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM907614, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 23,400 lbf, Inside Diameter 3.095 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.